Skip Content
END MILL 3/8X1/2X2 RUF-SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1/2X2 RUF-SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70457
  • Mfr. Model # C70457
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.99 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Shank Dia. 3/8"
  • Grade High Performance
  • Overall Length 2"
  • Number of Flutes 3
  • List Number CEM-RA-3
  • Cutting Direction Right Hand
  • Length of Cut 0.5"
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • End Mill Style Square
  • Milling Diameter 3/8"
  • Single End/Double End Single End
  • Shank Type Straight with Flats
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list