Skip Content
END MILL 3/8X1/2X2 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1/2X2 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60544
  • Mfr. Model # C60544
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 5
  • Grade High Performance
  • Overall Length 2"
  • Shank Dia. 3/8"
  • List Number CEM-V2-5R
  • Item Carbide End Mill
  • Cutting Direction Right Hand
  • Length of Cut 0.375"
  • Corner Radius 0.020"
  • Helix Angle 38 deg.
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list