Skip Content
END MILL 3/8X1/2X2 .020 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1/2X2 .020 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60381
  • Mfr. Model # C60381
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Number of Flutes 3
  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 2"
  • Grade High Performance
  • Shank Dia. 3/8"
  • List Number CEM-EM-3
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Length of Cut 0.5"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/8"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list