Skip Content
END MILL 3/8X1 1/2X4 SE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/8X1 1/2X4 SE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60436
  • Mfr. Model # C60436
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.07 lbs

Technical Specs

  • Number of Flutes 5
  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 3/8"
  • List Number CEM-EM-5
  • Cutting Direction Right Hand
  • Helix Angle 47 deg.
  • Length of Cut 1.5"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 3/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list