END MILL, TICN, 3/8"X3/8"X1-1/2"X3-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL, TICN, 3/8"X3/8"X1-1/2"X3-1/2"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70629
  • Mfr. Model # C70629
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.12 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Number of Flutes 3
  • Overall Length 3-1/2"
  • Shank Dia. 3/8"
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Length of Cut 1.5"
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/8"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list