Skip Content
END MILL 3/64X1/8X1 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/64X1/8X1 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60915
  • Mfr. Model # C60915
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.257 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 3/64"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2B
  • Steel (P) Compatibility Yes
  • Length of Cut 0.125"
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Ball Nose
  • Milling Diameter 3/64"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list