Skip Content
END MILL 3/64X1/8X1 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/64X1/8X1 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61002
  • Mfr. Model # C61002
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.443 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Overall Length 1-1/2"
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 3/64"
  • List Number CEM-SE-2
  • Cutting Direction Right Hand
  • Length of Cut 0.125"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Dia. 3/64"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list