Skip Content
END MILL 3/4X4X6 1/2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X4X6 1/2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60506
  • Mfr. Model # C60506
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 488.5 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Overall Length 6-1/2"
  • List Number CEM-AM-2
  • Grade High Performance
  • Shank Dia. 3/4"
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Length of Cut 4"
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 3/4"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list