Skip Content
END MILL 3/4X4X6 1/2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X4X6 1/2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70506
  • Mfr. Model # C70506
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 486.9 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Overall Length 6-1/2"
  • List Number CEM-AM-2
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • Number of Flutes 2
  • Length of Cut 4"
  • Steel (P) Compatibility No
  • Helix Angle 45 deg.
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Stainless (M) Compatibility No
  • Milling Dia. 3/4"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list