END MILL, BRIGHT, 3/4"X3/4"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/4"X3/4"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61126
  • Mfr. Model # C61126
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 381.4 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 4"
  • Item Carbide End Mill
  • Shank Dia. 3/4"
  • List Number CEM-CH-2R
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Chamfer
  • Hardened (H) Compatibility No
  • Milling Diameter 3/4"
  • Length of Cut 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list