Skip Content
END MILL 3/4X3X6 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X3X6 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61074
  • Mfr. Model # C61074
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 461.3 lbs

Technical Specs

  • Number of Flutes 2
  • Finish Bright
  • Overall Length 6"
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2
  • Length of Cut 3"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Diameter 3/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list