Skip Content
END MILL 3/4X3 1/4X6 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X3 1/4X6 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60505
  • Mfr. Model # C60505
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 413.2 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 2
  • Overall Length 6"
  • Shank Dia. 3/4"
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Length of Cut 3.25"
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility No
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list