Skip Content
END MILL 3/4X21/4X5 .125 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 3/4X21/4X5 .125 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60599
  • Mfr. Model # C60599
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 5"
  • Grade High Performance
  • Number of Flutes 5
  • Shank Dia. 3/4"
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Corner Radius 0.125"
  • Stainless (M) Compatibility Yes
  • Length of Cut 2.25"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list