Skip Content
END MILL 3/4X2 1/4X5 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X2 1/4X5 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61073
  • Mfr. Model # C61073
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 414.1 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 5"
  • Shank Dia. 3/4"
  • List Number CEM-SE-2
  • Length of Cut 2.25"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 3/4"
  • End Mill Style Corner Radius
  • Dimension Type Fractional Inch
  • Shank Type Straight without Flats
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list