Skip Content
END MILL 3/4X1X3 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1X3 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70642
  • Mfr. Model # C70642
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 254.4 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Overall Length 3"
  • Grade High Performance
  • Number of Flutes 3
  • Item Carbide End Mill
  • Shank Dia. 3/4"
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list