Skip Content
END MILL 3/4X1X3 1/2 RUF-SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1X3 1/2 RUF-SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70465
  • Mfr. Model # C70465
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 308.0 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Grade High Performance
  • Number of Flutes 3
  • Overall Length 3-1/2"
  • List Number CEM-RA-3
  • Shank Dia. 3/4"
  • Steel (P) Compatibility No
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 3/4"
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list