Skip Content
END MILL 3/4X1X3 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1X3 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60073
  • Mfr. Model # C60073
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 277.1 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 3"
  • List Number CEM-V-4R
  • Length of Cut 1"
  • Corner Radius 0.020"
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Shank Dia. 3/4"
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Dia. 3/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list