Skip Content
END MILL 3/4X1X3 .030 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1X3 .030 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80589
  • Mfr. Model # C80589
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 277.1 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Number of Flutes 5
  • Grade High Performance
  • Shank Dia. 3/4"
  • Overall Length 3"
  • Cutting Direction Right Hand
  • List Number CEM-V2-5R
  • Length of Cut 1"
  • Cast Iron (K) Compatibility No
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Corner Radius 0.020"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Milling Dia. 3/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list