END MILL, BRIGHT, 3/4"X3/4"X1"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/4"X3/4"X1"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60072
  • Mfr. Model # C60072
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 277.1 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 3"
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Shank Dia. 3/4"
  • List Number CEM-V-4R
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Diameter 3/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list