Skip Content
END MILL 3/4X11/2X4 RUF-SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X11/2X4 RUF-SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60157
  • Mfr. Model # C60157
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 3/4"
  • Overall Length 4"
  • List Number CEM-RS
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Length of Cut 1.5"
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Milling Diameter 3/4"
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list