Skip Content
END MILL 3/4X11/2X4 RUF-SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X11/2X4 RUF-SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80157
  • Mfr. Model # C80157
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Overall Length 4"
  • Number of Flutes 4
  • Grade High Performance
  • Shank Dia. 3/4"
  • List Number CEM-RS
  • Length of Cut 1.5"
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • End Mill Style Square
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • Non Ferrous (N) Compatibility No
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list