Skip Content
END MILL 3/4X11/2X4 .090 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X11/2X4 .090 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60593
  • Mfr. Model # C60593
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 354.7 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 4"
  • Number of Flutes 5
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • List Number CEM-V2-5R
  • Length of Cut 1.5"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Corner Radius 0.09"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list