Skip Content
END MILL 3/4X1 5/8X4 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1 5/8X4 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70643
  • Mfr. Model # C70643
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 327.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 3
  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • List Number CEM-AM-3
  • Shank Dia. 3/4"
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Length of Cut 1.625"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Dia. 3/4"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list