END MILL, BRIGHT, 3/4"X3/4"X1-5/8"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/4"X3/4"X1-5/8"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60394
  • Mfr. Model # C60394
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.9 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Shank Dia. 3/4"
  • List Number CEM-EM-3
  • Helix Angle 30 deg.
  • Corner Radius 0.020"
  • Length of Cut 1.625"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Milling Diameter 3/4"
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list