Skip Content
END MILL 3/4X1 1/2X4 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1 1/2X4 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60966
  • Mfr. Model # C60966
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 337.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 3/4"
  • List Number CEM-SE-2B
  • Cutting Direction Right Hand
  • Length of Cut 1.5"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 3/4"
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list