Skip Content
END MILL 3/4X1 1/2X4 RUF-SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1 1/2X4 RUF-SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70466
  • Mfr. Model # C70466
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 330.5 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Grade High Performance
  • Shank Dia. 3/4"
  • Overall Length 4"
  • Number of Flutes 3
  • Cutting Direction Right Hand
  • List Number CEM-RA-3
  • Length of Cut 1.5"
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 3/4"
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • Helix Angle 38 deg.
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list