Skip Content
END MILL 3/4X1 1/2X4 .090 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1 1/2X4 .090 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61072
  • Mfr. Model # C61072
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 342.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 3/4"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2
  • Length of Cut 1.5"
  • Corner Radius 0.09"
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Milling Diameter 3/4"
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list