Skip Content
END MILL 3/4X1 1/2X4 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/4X1 1/2X4 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61069
  • Mfr. Model # C61069
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 342.0 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 4"
  • Grade General Purpose
  • Shank Dia. 3/4"
  • List Number CEM-SE-2
  • Length of Cut 1.5"
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Hardened (H) Compatibility No
  • Milling Diameter 3/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list