Skip Content
END MILL 3/32X3/8X1 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/32X3/8X1 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61813
  • Mfr. Model # C61813
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.803 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 3/32"
  • List Number CEM-SE-4
  • Length of Cut 0.375"
  • Helix Angle 30 deg.
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 3/32"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list