Skip Content
END MILL 3/32X3/16X1 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/32X3/16X1 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60206
  • Mfr. Model # C60206
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Carbide End Mill
  • Shank Dia. 3/32"
  • Overall Length 1-1/2"
  • Grade General Purpose
  • List Number CEM-DE-2B
  • Cutting Direction Right Hand
  • Length of Cut 0.1875"
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • End Mill Style Ball Nose
  • Milling Dia. 3/32"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list