Skip Content
END MILL 3/32X3/16X1 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/32X3/16X1 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60170
  • Mfr. Model # C60170
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.989 lbs

Technical Specs

  • Overall Length 1-1/2"
  • Item Carbide End Mill
  • Finish Bright
  • List Number CEM-DE-2
  • Shank Dia. 3/32"
  • Grade General Purpose
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Length of Cut 0.1875"
  • Stainless (M) Compatibility Yes
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • Milling Dia. 3/32"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list