END MILL, BRIGHT, 3/16"X3/16"X9/16"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 3/16"X3/16"X9/16"X2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60619
  • Mfr. Model # C60619
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Grade High Performance
  • Number of Flutes 3
  • Item Carbide End Mill
  • Overall Length 2"
  • Finish Bright
  • Shank Dia. 3/16"
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Length of Cut 0.5625"
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 3/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list