END MILL, TICN, 3/16"X3/16"X9/16"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TICN, 3/16"X3/16"X9/16"X2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60480
  • Mfr. Model # C60480
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Overall Length 2"
  • Number of Flutes 2
  • Grade High Performance
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • List Number CEM-AM-2
  • Length of Cut 0.5625"
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Helix Angle 45 deg.
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Diameter 3/16"
  • Hardened (H) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list