Skip Content
END MILL 3/16X9/16X2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X9/16X2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70619
  • Mfr. Model # C70619
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.49 lbs

Technical Specs

  • Number of Flutes 3
  • Finish Titanium Carbo Nitride
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 2"
  • List Number CEM-AM-3
  • Shank Dia. 3/16"
  • Helix Angle 35 deg.
  • Cutting Direction Right Hand
  • Length of Cut 0.5625"
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility No
  • Milling Dia. 3/16"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list