END MILL, TICN, 3/16"X3/16"X9/16"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TICN, 3/16"X3/16"X9/16"X2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70480
  • Mfr. Model # C70480
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Grade High Performance
  • Finish Titanium Carbo Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 2"
  • Shank Dia. 3/16"
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Length of Cut 0.5625"
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Milling Diameter 3/16"
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • Single End/Double End Single End
  • Cast Iron (K) Compatibility No
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list