Skip Content
END MILL 3/16X5/8X2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X5/8X2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60929
  • Mfr. Model # C60929
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.64 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Overall Length 2"
  • Grade General Purpose
  • Shank Dia. 3/16"
  • Item Carbide End Mill
  • Cutting Direction Right Hand
  • List Number CEM-SE-2B
  • Helix Angle 35 deg.
  • Length of Cut 0.625"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 3/16"
  • Single End/Double End Single End
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list