Skip Content
END MILL 3/16X5/8X2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X5/8X2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61667
  • Mfr. Model # C61667
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 3
  • Grade General Purpose
  • Overall Length 2"
  • Shank Dia. 3/16"
  • List Number CEM-SE-3
  • Cutting Direction Right Hand
  • Length of Cut 0.625"
  • Corner Radius 0.010"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Helix Angle 30 deg.
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 3/16"
  • Single End/Double End Single End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list