Skip Content
END MILL 3/16X5/16X2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X5/16X2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63528
  • Mfr. Model # C63528
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.96 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 2"
  • Shank Dia. 3/16"
  • List Number CEM-SE-4B
  • Cutting Direction Right Hand
  • Length of Cut 0.3125"
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Cast Iron (K) Compatibility Yes
  • Milling Dia. 3/16"
  • Stainless (M) Compatibility Yes
  • End Mill Style Ball Nose
  • Hardened (H) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list