Skip Content
END MILL 3/16X5/16X2 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X5/16X2 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60618
  • Mfr. Model # C60618
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.24 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 3
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 2"
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility No
  • Helix Angle 35 deg.
  • List Number CEM-AM-3
  • Length of Cut 0.3125"
  • Stainless (M) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/16"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list