Skip Content
END MILL 3/16X3/8X2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X3/8X2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60175
  • Mfr. Model # C60175
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 2"
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • List Number CEM-DE-2
  • Length of Cut 0.375"
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Double End
  • Milling Diameter 3/16"
  • Non Ferrous (N) Compatibility No
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list