Skip Content
END MILL 3/16X3/8X2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X3/8X2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60008
  • Mfr. Model # C60008
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • List Number CEM-V-4R
  • Overall Length 2"
  • Grade General Purpose
  • Shank Dia. 3/16"
  • Length of Cut 0.375"
  • Cutting Direction Right Hand
  • Corner Radius 0.010"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Milling Diameter 3/16"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list