Skip Content
END MILL 3/16X3/4X21/2 .010 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X3/4X21/2 .010 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60530
  • Mfr. Model # C60530
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.78 lbs

Technical Specs

  • Number of Flutes 5
  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Overall Length 2-1/2"
  • Shank Dia. 3/16"
  • Length of Cut 0.75"
  • Corner Radius 0.010"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Hardened (H) Compatibility Yes
  • Milling Dia. 3/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list