Skip Content
END MILL 3/16X1X4 .045 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X1X4 .045 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61842
  • Mfr. Model # C61842
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Grade General Purpose
  • Item Carbide End Mill
  • Overall Length 4"
  • Shank Dia. 3/16"
  • List Number CEM-SE-4
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Corner Radius 0.045"
  • Helix Angle 30 deg.
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 3/16"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list