Skip Content
END MILL 3/16X1X3 .045 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 3/16X1X3 .045 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC81839
  • Mfr. Model # C81839
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Titanium Aluminium Nitride
  • Overall Length 3"
  • Grade General Purpose
  • Shank Dia. 3/16"
  • List Number CEM-SE-4
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Corner Radius 0.045"
  • Helix Angle 30 deg.
  • Length of Cut 1"
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Milling Dia. 3/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list