END MILL, TIALN, 3/16"X3/8"X1/2"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 3/16"X3/8"X1/2"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80176
  • Mfr. Model # C80176
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.11 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Shank Dia. 3/8"
  • Overall Length 3"
  • List Number CEM-DE-2
  • Grade General Purpose
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Length of Cut 0.5"
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 3/16"
  • Single End/Double End Double End
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list