END MILL, TIALN, 3/16"X3/16"X1-1/8"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 3/16"X3/16"X1-1/8"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80931
  • Mfr. Model # C80931
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Overall Length 3"
  • Grade General Purpose
  • List Number CEM-SE-2B
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Length of Cut 1.125"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Cast Iron (K) Compatibility Yes
  • Milling Diameter 3/16"
  • Super Alloy (S) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list