END MILL, TIALN, 3/16"X3/16"X1-1/8"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 3/16"X3/16"X1-1/8"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC81840
  • Mfr. Model # C81840
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Titanium Aluminium Nitride
  • Grade General Purpose
  • Item Carbide End Mill
  • Overall Length 3"
  • Shank Dia. 3/16"
  • Cutting Direction Right Hand
  • List Number CEM-SE-4
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Length of Cut 1.125"
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 3/16"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list