END MILL 3/16 SINGLE END 2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

END MILL 3/16 SINGLE END 2 FLUTE

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM30616
  • Mfr. Model # M30616
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 2"
  • Grade General Purpose
  • Finish TiAlN
  • Shank Dia. 3/16"
  • List Number CG-2
  • Helix Angle 30 Degrees
  • Length of Cut 5/8"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Cutting Type Center
  • End Mill Style Square
  • Milling Diameter 3/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list