END MILL, 25/64"X7/16"X7/8"X2-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, 25/64"X7/16"X7/8"X2-3/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63553
  • Mfr. Model # C63553
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Overall Length 2-3/4"
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade General Purpose
  • Finish Bright
  • List Number CEM-SE-4B
  • Shank Dia. 7/16"
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Length of Cut 0.875"
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 25/64"
  • Single End/Double End Single End
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list