Skip Content
END MILL 1X4 1/8X7 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1X4 1/8X7 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60510
  • Mfr. Model # C60510
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 963.8 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade High Performance
  • Shank Dia. 1"
  • Overall Length 7"
  • Finish Bright
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Length of Cut 4.125"
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • End Mill Style Square
  • Milling Dia. 1"
  • Pitch 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List